- Inch
- 3/8" x 7/16" Opening
- 5.220" Length
- Chrome Finish
- Open End
compliances
- 0
| Wrench Type | Open End |
| Overall Length | 5.22 in |
| Head Thickness | 0.24 in |
| Finish | Chrome |
| Head Width Two | 3/4 in |
| Opening Two | 7/16 in |
| Wrench Opening | 3/8 in x 7/16 in |
| Head Width | 0.88 in |
| Inch/Metric | Inch |
| Weight | 0.08 LB |
| NSN Number | 5120-01-430-7873 |

