- Inch
- 7/16" x 1/2" Opening
- 5.910" Length
- Chrome Finish
- Open End
compliances
- 0
| Wrench Type | Open End |
| Overall Length | 5.91 in |
| Head Width | 0.98 in |
| Head Thickness | 0.26 in |
| Head Width Two | 0.87 in |
| Finish | Chrome |
| Wrench Opening | 7/16 in x 1/2 in |
| Inch/Metric | Inch |
| Opening Two | 1/2 in |
| Weight | 0.14 LB |
| NSN Number | 5120-01-430-7922 |

