- Inch
- 1/2" x 9/16" Opening
- 6.140" Length
- Chrome Finish
- Open End
compliances
- 0
| Wrench Opening | 1/2 in x 9/16 in |
| Head Thickness | 0.28 in |
| Wrench Type | Open End |
| Head Width | 1.13 in |
| Opening Two | 9/16 in |
| Overall Length | 6.14 in |
| Inch/Metric | Inch |
| Head Width Two | 0.97 in |
| Finish | Chrome |
| Weight | 0.24 LB |
| NSN Number | 5120-01-430-7868 |

