- Inch
- 1/2" x 9/16" Opening
- 6.140" Length
- Black Finish
compliances
- 0
| Finish | Black |
| Head Thickness | 0.28 in |
| Head Width | 1.13 in |
| Head Width Two | 0.97 in |
| Overall Length | 6.14 in |
| Wrench Opening | 1/2 in x 9/16 in |
| Inch/Metric | Inch |
| Opening Two | 9/16 in |
| Weight | 0.4 LB |
| NSN Number | 5120-01-430-8214 |

