- Inch
- 9/16" x 5/8" Opening
- 6.970" Length
- Chrome Finish
- Open End
compliances
- 0
| Finish | Chrome |
| Head Width Two | 1.13 in |
| Wrench Type | Open End |
| Head Width | 1.2 in |
| Opening Two | 5/8 in |
| Overall Length | 6.97 in |
| Inch/Metric | Inch |
| Wrench Opening | 9/16 in x 5/8 in |
| Head Thickness | 0.32 in |
| Weight | 0.16 LB |
| NSN Number | 5120-01-430-7876 |

