- Inch
- 5/8" x 3/4" Opening
- 7.810" Length
- Black Finish
compliances
- 0
| Inch/Metric | Inch |
| Overall Length | 7.81 in |
| Head Width | 1 1/2 in |
| Wrench Opening | 5/8 in x 3/4 in |
| Head Width Two | 1.2 in |
| Finish | Black |
| Opening Two | 3/4 in |
| Head Thickness | 0.35 in |
| Weight | 0.156 LB |
| NSN Number | 5120-01-430-8223 |

