- Inch
- 11/16" x 13/16" Opening
- 8.620" Length
- Black Finish
compliances
- 0
| Head Width | 1.56 in |
| Finish | Black |
| Overall Length | 8.62 in |
| Head Width Two | 1.33 in |
| Head Thickness | 0.36 in |
| Inch/Metric | Inch |
| Opening Two | 13/16 in |
| Wrench Opening | 11/16 in x 13/16 in |
| Weight | 0.25 LB |
| NSN Number | 5120-01-430-8205 |

