- Inch
- 3/4" x 7/8" Opening
- 9.320" Length
- Chrome Finish
- Open End
compliances
- 0
| Head Width Two | 1.33 in |
| Wrench Type | Open End |
| Opening Two | 7/8 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| Head Thickness | 0.36 in |
| Overall Length | 9.32 in |
| Head Width | 1.69 in |
| Weight | 0.48 LB |
| NSN Number | 5120-01-430-7950 |

