- Inch
- 3/4" x 7/8" Opening
- 9.320" Length
- Black Finish
compliances
- 0
| Overall Length | 9.32 in |
| Finish | Black |
| Head Width Two | 1 1/2 in |
| Head Thickness | 0.36 in |
| Inch/Metric | Inch |
| Opening Two | 7/8 in |
| Head Width | 1.69 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Weight | 0.4 LB |
| NSN Number | 5120-01-373-8833, 5120-01-430-8228 |

