- Inch
- 11/16" x 3/4" Opening
- 7.880" Length
- Chrome Finish
- Open End
compliances
- 0
| Wrench Type | Open End |
| Head Width Two | 1 1/2 in |
| Head Thickness | 0.36 in |
| Opening Two | 3/4 in |
| Head Width | 1 1/2 in |
| Inch/Metric | Inch |
| Overall Length | 7.88 in |
| Finish | Chrome |
| Wrench Opening | 11/16 in x 3/4 in |
| Weight | 0.38 LB |
| NSN Number | 5120-01-430-7878 |

