- Inch
- 3/4" x 13/16" Opening
- 8.680" Length
- Chrome Finish
- Open End
compliances
- 0
| Finish | Chrome |
| Wrench Opening | 3/4 in x 13/16 in |
| Head Width Two | 1 1/2 in |
| Opening Two | 13/16 in |
| Head Width | 1.56 in |
| Inch/Metric | Inch |
| Overall Length | 8.68 in |
| Head Thickness | 0.36 in |
| Wrench Type | Open End |
| Weight | 0.44 LB |
| NSN Number | 5120-01-430-7889 |

