- Inch
- 15/16" x 1" Opening
- 10.650" Length
- Black Finish
compliances
- 0
| Wrench Opening | 15/16 in x 1 in |
| Finish | Black |
| Overall Length | 10.65 in |
| Inch/Metric | Inch |
| Head Width | 1.94 in |
| Opening Two | 1 in |
| Head Width Two | 1.86 in |
| Head Thickness | 0.42 in |
| Weight | 2.2 LB |
| NSN Number | 5120-01-430-8221 |

