- Inch
- 1 1/16" x 1 1/8" Opening
- 12" Length
- Chrome Finish
- Open End
compliances
- 0
| Head Thickness | 0.42 in |
| Overall Length | 12 in |
| Wrench Type | Open End |
| Finish | Chrome |
| Wrench Opening | 1 1/16 in x 1 1/8 in |
| Opening Two | 1 1/8 in |
| Head Width | 2.2 in |
| Inch/Metric | Inch |
| Head Width Two | 1.97 in |
| Weight | 0.92 LB |
| NSN Number | 5120-01-430-7911 |

