- Inch
- 1 1/4" x 1 5/16" Opening
- 14.620" Length
- Black Finish
compliances
- 0
| Wrench Opening | 1 1/4 in x 1 5/16 in |
| Head Width | 2.52 in |
| Opening Two | 1 5/16 in |
| Overall Length | 14.62 in |
| Head Thickness | 0.54 in |
| Finish | Black |
| Head Width Two | 2.38 in |
| Inch/Metric | Inch |
| Weight | 1.656 LB |
| NSN Number | 5120-01-430-8236 |

