- Metric
- 6 mm x 8 mm Opening
- 4.490" Length
- Chrome Finish
compliances
- 0
| Opening Two | 8 mm |
| Finish | Chrome |
| Head Thickness | 0.19 in |
| Overall Length | 4.49 in |
| Wrench Opening | 6 mm x 8 mm |
| Head Width | 0.64 in |
| Head Width Two | 0.51 in |
| Inch/Metric | Metric |
| Weight | 0.06 LB |
| NSN Number | 5120-01-430-8195 |

