- Metric
- 7 mm x 9 mm Opening
- 4.930" Length
- Chrome Finish
compliances
- 0
| Inch/Metric | Metric |
| Head Thickness | 0.21 in |
| Head Width | 0.69 in |
| Overall Length | 4.93 in |
| Opening Two | 9 mm |
| Head Width Two | 0.53 in |
| Finish | Chrome |
| Wrench Opening | 7 mm x 9 mm |
| Weight | 0.06 LB |
| NSN Number | 5120-01-430-8175 |

