- Metric
- 10 mm x 11 mm Opening
- 5.220" Length
- Chrome Finish
compliances
- 0
| Overall Length | 5.22 in |
| Opening Two | 11 mm |
| Head Thickness | 0.24 in |
| Inch/Metric | Metric |
| Wrench Opening | 10 mm x 11 mm |
| Finish | Chrome |
| Head Width Two | 3/4 in |
| Head Width | 0.88 in |
| Weight | 0.1 LB |
| NSN Number | 5120-01-430-8178 |

