- Metric
- 12 mm x 14 mm Opening
- 6.140" Length
- Chrome Finish
compliances
- 0
| Wrench Opening | 12 mm x 14 mm |
| Finish | Chrome |
| Opening Two | 14 mm |
| Overall Length | 6.14 in |
| Inch/Metric | Metric |
| Head Width | 1.13 in |
| Head Thickness | 0.28 in |
| Head Width Two | 0.97 in |
| Weight | 0.16 LB |
| NSN Number | 5120-01-430-8179 |

