- Metric
- 13 mm x 15 mm Opening
- 7.020" Length
- Chrome Finish
compliances
- 0
| Head Thickness | 0.32 in |
| Opening Two | 15 mm |
| Inch/Metric | Metric |
| Overall Length | 7.02 in |
| Finish | Chrome |
| Wrench Opening | 13 mm x 15 mm |
| Head Width | 1.2 in |
| Head Width Two | 0.98 in |
| Weight | 0.24 LB |
| NSN Number | 5120-01-430-8184 |

