- Metric
- 16 mm x 17 mm Opening
- 7.850" Length
- Chrome Finish
compliances
- 0
| Head Width | 1.27 in |
| Inch/Metric | Metric |
| Wrench Opening | 16 mm x 17 mm |
| Overall Length | 7.85 in |
| Finish | Chrome |
| Head Width Two | 1.2 in |
| Opening Two | 17 mm |
| Head Thickness | 0.34 in |
| Weight | 0.3 LB |
| NSN Number | 5120-01-430-8206 |

