- Metric
- 17 mm x 19 mm Opening
- 8.680" Length
- Chrome Finish
compliances
- 0
| Overall Length | 8.68 in |
| Head Width | 1 1/2 in |
| Inch/Metric | Metric |
| Head Thickness | 0.35 in |
| Head Width Two | 1.27 in |
| Opening Two | 19 mm |
| Wrench Opening | 17 mm x 19 mm |
| Finish | Chrome |
| Weight | 0.38 LB |
| NSN Number | 5120-01-430-8192 |

