- Metric
- 18 mm x 19 mm Opening
- 9" Length
- Chrome Finish
compliances
- 0
| Wrench Opening | 18 mm x 19 mm |
| Head Width | 1 1/2 in |
| Opening Two | 19 mm |
| Overall Length | 9 in |
| Head Width Two | 1.33 in |
| Inch/Metric | Metric |
| Head Thickness | 0.35 in |
| Finish | Chrome |
| Weight | 0.46 LB |
| NSN Number | 5120-01-430-8212 |

