- Metric
- 20 mm x 22 mm Opening
- 9.520" Length
- Chrome Finish
compliances
- 0
| Overall Length | 9.52 in |
| Wrench Opening | 20 mm x 22 mm |
| Head Thickness | 0.36 in |
| Inch/Metric | Metric |
| Finish | Chrome |
| Opening Two | 22 mm |
| Head Width Two | 1.56 in |
| Head Width | 1.69 in |
| Weight | 0.56 LB |
| NSN Number | 5120-01-430-8201 |

