- Metric
- 21 mm x 23 mm Opening
- 10.340" Length
- Chrome Finish
compliances
- 0
| Finish | Chrome |
| Inch/Metric | Metric |
| Opening Two | 23 mm |
| Head Thickness | 0.38 in |
| Wrench Opening | 21 mm x 23 mm |
| Head Width Two | 1.63 in |
| Head Width | 1.78 in |
| Overall Length | 10.34 in |
| Weight | 0.6 LB |
| NSN Number | 5120-01-430-8215 |

