- 1 5/16" Opening
- 12 Points
- Black Oxide Finish
- 11" Length
- 45° Offset
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Head Width | 2.063 in |
| No. of Points | 12 |
| Wrench Type | 45° Offset |
| Wrench Opening | 1 5/16 in |
| Head Thickness | 7/8 in |
| Overall Length | 11 in |
| Weight | 2.7 LB |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Head Width | 2.063 in |
| No. of Points | 12 |
| Wrench Type | 45° Offset |
| Wrench Opening | 1 5/16 in |
| Head Thickness | 7/8 in |
| Overall Length | 11 in |
| Weight | 2.7 LB |