- 1 7/8" Opening
- 12 Points
- Black Oxide Finish
- 12 1/2" Length
- 45° Offset
| Head Thickness | 1 1/8 in |
| Inch/Metric | Inch |
| Head Width | 2.688 in |
| No. of Points | 12 |
| Overall Length | 12.5 in |
| Finish | Black Oxide |
| Wrench Opening | 1 7/8 in |
| Wrench Type | 45° Offset |
| Weight | 5.92 LB |

