- 2 1/4" Opening
- 12 Points
- Black Oxide Finish
- 14" Length
- 45° Offset
| Head Thickness | 1 3/8 in |
| Finish | Black Oxide |
| Wrench Opening | 2 1/4 in |
| Inch/Metric | Inch |
| Wrench Type | 45° Offset |
| Head Width | 3 3/4 in |
| No. of Points | 12 |
| Overall Length | 14 in |
| Weight | 9.04 LB |
| Head Thickness | 1 3/8 in |
| Finish | Black Oxide |
| Wrench Opening | 2 1/4 in |
| Inch/Metric | Inch |
| Wrench Type | 45° Offset |
| Head Width | 3 3/4 in |
| No. of Points | 12 |
| Overall Length | 14 in |
| Weight | 9.04 LB |