- 3 1/8" Opening
- 12 Points
- Black Oxide Finish
- 16" Length
- 45° Offset
| Wrench Opening | 3 1/8 in |
| Head Width | 4 3/4 in |
| Inch/Metric | Inch |
| Head Thickness | 1.813 in |
| Finish | Black Oxide |
| No. of Points | 12 |
| Overall Length | 16 in |
| Wrench Type | 45° Offset |
| Weight | 14.53 LB |
| Wrench Opening | 3 1/8 in |
| Head Width | 4 3/4 in |
| Inch/Metric | Inch |
| Head Thickness | 1.813 in |
| Finish | Black Oxide |
| No. of Points | 12 |
| Overall Length | 16 in |
| Wrench Type | 45° Offset |
| Weight | 14.53 LB |