- 3/8 in x 7/16 in Opening
- 5.970" Length
| Wrench Opening | 3/8 in x 7/16 in |
| Overall Length | 5.97 in |
| Wrench Type | Flare Nut |
| Inch/Metric | Inch |
| Head Width | 0.81 in |
| Opening Two | 7/16 in |
| Head Width Two | 0.73 in |
| Head Thickness | 0.33 in |
| Weight | 0.12 LB |
| EAN or UPC | 82171214042 |
| NSN Number | 5120-01-430-8073 |

