- 1/2 in x 9/16 in Opening
- 6.710" Length
| Overall Length | 6.71 in |
| Opening Two | 9/16 in |
| Head Thickness | 0.39 in |
| Head Width | 0.95 in |
| Head Width Two | 0.89 in |
| Inch/Metric | Inch |
| Wrench Opening | 1/2 in x 9/16 in |
| Wrench Type | Flare Nut |
| Weight | 0.18 LB |
| EAN or UPC | 82171214103 |
| NSN Number | 5120-01-430-8058 |

