- 5/8 in x 11/16 in Opening
- 7.560" Length
| Inch/Metric | Inch |
| Head Thickness | 0.45 in |
| Head Width | 1.18 in |
| Wrench Type | Flare Nut |
| Wrench Opening | 5/8 in x 11/16 in |
| Overall Length | 7.56 in |
| Head Width Two | 1.12 in |
| Opening Two | 11/16 in |
| Weight | 0.3 LB |
| EAN or UPC | 82171214127 |
| NSN Number | 5120-01-430-8079 |

