- 3/4 in x 7/8 in Opening
- 8.130" Length
| Wrench Opening | 3/4 in x 7/8 in |
| Overall Length | 8.13 in |
| Head Thickness | 0.51 in |
| Inch/Metric | Inch |
| Head Width Two | 1 1/4 in |
| Wrench Type | Flare Nut |
| Opening Two | 7/8 in |
| Head Width | 1.37 in |
| Weight | 0.4 LB |
| NSN Number | 5120-01-430-8070 |

