- 9 mm x 11 mm Opening
- 5.960" Length
| Inch/Metric | Metric |
| Overall Length | 5.96 in |
| Wrench Type | Flare Nut |
| Head Width | 0.81 in |
| Wrench Opening | 9 mm x 11 mm |
| Head Width Two | 0.73 in |
| Head Thickness | 0.33 in |
| Opening Two | 11 mm |
| Weight | 0.12 LB |
| EAN or UPC | 82171215094 |
| NSN Number | 5120-01-430-8285 |

