- 10 mm x 12 mm Opening
- 6 1/2" Length
| Head Width | 0.85 in |
| Wrench Opening | 10 mm x 12 mm |
| Wrench Type | Flare Nut |
| Head Width Two | 0.77 in |
| Head Thickness | 0.34 in |
| Overall Length | 6.5 in |
| Opening Two | 12 mm |
| Inch/Metric | Metric |
| Weight | 0.14 LB |
| NSN Number | 5120-01-430-8281 |

