- Flare Nut Wrench 13 mm x 14 mm Opening
- 6.700" Length
| Opening Two | 14 mm |
| Wrench Opening | 13 mm x 14 mm |
| Head Width Two | 0.89 in |
| Head Width | 0.95 in |
| Head Thickness | 0.39 in |
| Inch/Metric | Metric |
| Overall Length | 6.7 in |
| Wrench Type | Flare Nut |
| Weight | 0.18 LB |
| EAN or UPC | 37103215130 |
| NSN Number | 5120-01-430-8294 |

