- Flare Nut Wrench 15 mm x 17 mm Opening
- 7.570" Length
| Head Thickness | 0.45 in |
| Overall Length | 7.57 in |
| Wrench Type | Flare Nut |
| Wrench Opening | 15 mm x 17 mm |
| Head Width Two | 1.12 in |
| Inch/Metric | Metric |
| Head Width | 1.18 in |
| Opening Two | 17 mm |
| Weight | 0.3 LB |
| EAN or UPC | 37103215154 |
| NSN Number | 5120-01-430-8289 |

