- 16 mm x 18 mm Opening
- 7.540" Length
| Inch/Metric | Metric |
| Opening Two | 18 mm |
| Head Width Two | 1.12 in |
| Wrench Type | Flare Nut |
| Overall Length | 7.54 in |
| Head Thickness | 0.45 in |
| Wrench Opening | 16 mm x 18 mm |
| Head Width | 1.18 in |
| Weight | 0.28 LB |
| EAN or UPC | 37103215161 |
| NSN Number | 5120-01-430-8292 |

