- Adjustable Wrench
- 15" Overall Length
- Black Oxide™
features
- Alloy steel and heat-treated
- Extra wide capacity
- Tension spring stabilizes jaw and knurl adjusts easily
| Wrench Type | Adjustable |
| Handle Type | Tapered |
| Overall Length | 15 in |
| Finish | Black Oxide™ |
| Capacity, in [Max] | N/A |
| Capacity | N/A |
| Weight | 2.3 LB |

