- 1 1/4" - 3" Capacity
- 8 1/8" Length
- Adjustable Hook Spanner Wrench
| Overall Length | 8.125 in |
| Pin Size | 13/32 in |
| Capacity | 1 1/4 in to 3 in |
| Pin Length | 5/32 in |
| Style | Adjustable Hook |
| Weight | 0.52 LB |
| Overall Length | 8.125 in |
| Pin Size | 13/32 in |
| Capacity | 1 1/4 in to 3 in |
| Pin Length | 5/32 in |
| Style | Adjustable Hook |
| Weight | 0.52 LB |