- 4 1/2" - 6 1/4" Capacity
- 12 1/8" Length
- Adjustable Hook Spanner Wrench
| Overall Length | 12.125 in |
| Pin Size | 15/32 in |
| Style | Adjustable Hook |
| Pin Length | 1/4 in |
| Capacity | 4 1/2 in to 6 1/4 in |
| Weight | 1.05 LB |
| Overall Length | 12.125 in |
| Pin Size | 15/32 in |
| Style | Adjustable Hook |
| Pin Length | 1/4 in |
| Capacity | 4 1/2 in to 6 1/4 in |
| Weight | 1.05 LB |