- 6 1/8" - 8 3/4" Capacity
- 13 3/4" Length
- Adjustable Hook Spanner Wrench
| Style | Adjustable Hook |
| Pin Length | 5/16 in |
| Capacity | 6 1/8 in to 8 3/4 in |
| Overall Length | 13.75 in |
| Pin Size | 15/32 in |
| Weight | 1.29 LB |
| Style | Adjustable Hook |
| Pin Length | 5/16 in |
| Capacity | 6 1/8 in to 8 3/4 in |
| Overall Length | 13.75 in |
| Pin Size | 15/32 in |
| Weight | 1.29 LB |