- 3/4" - 2" Capacity
- 6 3/8" Length
- Adjustable Pin Spanner Wrench
| Pin Size | 1/8 in |
| Overall Length | 6.375 in |
| Pin Length | 0.125 in |
| Capacity | 3/4 in to 2 in |
| Style | Adjustable Pin |
| Weight | 0.28 LB |
| Pin Size | 1/8 in |
| Overall Length | 6.375 in |
| Pin Length | 0.125 in |
| Capacity | 3/4 in to 2 in |
| Style | Adjustable Pin |
| Weight | 0.28 LB |