- 2" - 4 3/4" Capacity
- 11 3/8" Length
- Adjustable Pin Spanner Wrench
| Overall Length | 11.375 in |
| Pin Size | 1/4 in |
| Capacity | 2 in to 4 3/4 in |
| Style | Adjustable Pin |
| Pin Length | 1/4 in |
| Weight | 0.99 LB |
| Overall Length | 11.375 in |
| Pin Size | 1/4 in |
| Capacity | 2 in to 4 3/4 in |
| Style | Adjustable Pin |
| Pin Length | 1/4 in |
| Weight | 0.99 LB |