- 4 1/2" - 6 1/4" Capacity
- 12 1/8" Length
- Adjustable Pin Spanner Wrench
| Capacity | 4 1/2 in to 6 1/4 in |
| Pin Size | 3/8 in |
| Style | Adjustable Pin |
| Pin Length | 0.25 in |
| Overall Length | 12.125 in |
| Weight | 1.08 LB |
| Capacity | 4 1/2 in to 6 1/4 in |
| Pin Size | 3/8 in |
| Style | Adjustable Pin |
| Pin Length | 0.25 in |
| Overall Length | 12.125 in |
| Weight | 1.08 LB |