- 2" Capacity
- 6 3/8" Length
- Adjustable Face Spanner Wrench
| Capacity | 2 in |
| Pin Length | 1/4 in |
| Pin Size | 3/16 in |
| Overall Length | 6.375 in |
| Style | Adjustable Face |
| Weight | 0.34 LB |
| Capacity | 2 in |
| Pin Length | 1/4 in |
| Pin Size | 3/16 in |
| Overall Length | 6.375 in |
| Style | Adjustable Face |
| Weight | 0.34 LB |