- 3" Capacity
- 8 1/8" Length
- Adjustable Face Spanner Wrench
| Capacity | 3 in |
| Pin Length | 1/4 in |
| Pin Size | 1/4 in |
| Style | Adjustable Face |
| Overall Length | 8.125 in |
| Weight | 0.61 LB |
| Capacity | 3 in |
| Pin Length | 1/4 in |
| Pin Size | 1/4 in |
| Style | Adjustable Face |
| Overall Length | 8.125 in |
| Weight | 0.61 LB |