- 4" Capacity
- 10 3/8" Length
- Adjustable Face Spanner Wrench
| Pin Length | 1/2 in |
| Overall Length | 10.375 in |
| Capacity | 4 in |
| Style | Adjustable Face |
| Pin Size | 5/16 in |
| Weight | 1.0 LB |
| Pin Length | 1/2 in |
| Overall Length | 10.375 in |
| Capacity | 4 in |
| Style | Adjustable Face |
| Pin Size | 5/16 in |
| Weight | 1.0 LB |