- Inch
- 1/4" x 5/16" Opening
- 7.060" Length
- 12 Points
- Black Finish
| Box End Thickness | 1/4 in |
| Box End Width | 0.53 in |
| No. of Points | 12 |
| Overall Length | 7.06 in |
| Finish | Black |
| Box End Width Two | 0.44 in |
| Wrench Type | 15° Offset |
| Wrench Opening | 1/4 in x 5/16 in |
| Inch/Metric | Inch |
| Weight | 0.031 LB |
| NSN Number | 5120-01-430-8014 |

