- Inch
- 3/8" x 7/16" Opening
- 7 3/4" Length
- 12 Points
- Black Finish
| Finish | Black |
| Box End Thickness | 0.3 in |
| Box End Thickness Two | 0.29 in |
| Box End Width | 0.65 in |
| Wrench Opening | 3/8 in x 7/16 in |
| Box End Width Two | 0.56 in |
| No. of Points | 12 |
| Wrench Type | 15° Offset |
| Inch/Metric | Inch |
| Overall Length | 7.75 in |
| Weight | 0.062 LB |
| NSN Number | 5120-01-430-8056 |

