- Inch
- 7/16" x 1/2" Opening
- 8.470" Length
- 12 Points
- Black Finish
| Inch/Metric | Inch |
| Finish | Black |
| Wrench Opening | 7/16 in x 1/2 in |
| Wrench Type | 15° Offset |
| No. of Points | 12 |
| Box End Thickness | 0.32 in |
| Box End Width | 0.73 in |
| Box End Thickness Two | 0.3 in |
| Box End Width Two | 0.65 in |
| Overall Length | 8.47 in |
| Weight | 0.125 LB |
| NSN Number | 5120-01-430-8016 |

